Buy more than* S$200* and get FREE SHIPPING

Tube File Eco

4.25 (4)
External Dimensions (Width x Height) (mm)
242x307
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Color Back Label Color Material (cover) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Color Back Label Color Material (cover) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 95 800 A4 portrait Silver - Paste PP film Recycled pulp 1PC 1 Fu-E680C 35688082 16.99 SGD
Shipped after 2018-02-23
70 85 700 A4 portrait Blue - Paste PP film Recycled pulp 1PC 1 Fu-E670B 35057775 17.99 SGD
In stock
100 115 1000 A4 portrait Silver - Paste PP film Recycled pulp 1PC 1 Fu-E6100C 35687942 23.99 SGD
In stock
90 105 900 A4 portrait Blue - Paste PP film Recycled pulp 1PC 1 Fu-E690B 35057784 17.99 SGD
In stock
70 85 700 A4 portrait Silver - In other PP film lamination Recycled pulp 1PC 1 Fu-E670C 35688064 17.99 SGD
Shipped after 2018-02-23
50 65 500 A4 portrait Silver - In other PP film lamination Recycled pulp 1PC 1 Fu-E650C 35688021 14.99 SGD
In stock
20 35 200 A4 vertical blue Yellow PP film sticker Recycled pulp combination 1PC 1 Huu E620B 08251476 11.99 SGD
In stock
20 35 200 A4 vertical Silver Yellow PP FILM LAMINATION Recycled pulp combination 1PC 1 File- E620C 35687967 11.99 SGD
In stock
30 45 300 A4 vertical Blue Red PP film sticker Recycled pulp combination 1PC 1 FU-E630B 35057766 11.99 SGD
In stock
30 45 300 A4 vertical Silver Red PP film lamination Recycled pulp combination 1PC 1 Fu-E630C 35687985 11.99 SGD
In stock
40 55 400 A4 vertical Blue Green PP film sticker Recycled pulp combination 1PC 1 Fu E640B 08251485 13.99 SGD
In stock
40 55 400 A4 vertical Silver Green PP FILM LAMINATION Recycled pulp combination 1PC 1 File E640C 35688003 12.99 SGD
In stock
50 65 500 A4 vertical Blue Blue PP film sticker Recycled pulp combination 1PC 1 Fu E650B 08251494 13.99 SGD
In stock
60 75 600 A4 vertical Blue Yellow PP film sticker Recycled pulp combination 1PC 1 Fu E660B 08251503 14.99 SGD
In stock
60 75 600 A4 vertical Silver Yellow PP film lamination Recycled pulp combination 1PC 1 Fu-E660C 35688046 15.99 SGD
In stock
80 95 800 A4 vertical Blue Green PP film sticker Recycled pulp combination 1PC 1 Fu E680B 08251512 16.99 SGD
In stock
100 115 1000 A4 vertical Blue Yellow PP film sticker Recycled pulp combination 1PC 1 Fu E6100B 08251521 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Usage is "normal"
5
From Japan
On 2018-01-04 23:18:28
I will add this when ordering other items so that the shipping fee will be free. Even if I buy it, I am going to be the same (kind of thing) as expenses (^ _ ^.)
This review is about item#8251512.
Since we are a trading company, we manage files of related documents.
5
From Japan
On 2015-10-09 15:21:27
Since it has been used for many years, there are no improvement points. The sound of when putting in the file and closing it, the clicking and closing sound are the best for this product. Also, even if you put a lot of files, paper is not apt to twist. We will continue to use it.
This review is about item#08251512.
As a manual file
2
From Japan
On 2014-06-23 16:03:56
The clasp does not fit properly. It will come off soon.
This review is about item#08251476.
Document
5
From Japan
On 2014-01-27 15:36:40
Although I did not use the impression that I used, I ordered it on Sunday afternoon, and arrived on Tuesday 2 days after arrival. Honestly I think that it is earlier than others. It was saved. Thank you!
This review is about item#08251476.

Related Products