Buy more than* S$200* and get FREE SHIPPING

Letter File

4.50 (2)
Hole Intervals (mm)
80
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Number of Holes Across Back (mm) Storage Number of Sheets Size Material (cover) Color Green Purchasing Law External Form Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Number of Holes Across Back (mm) Storage Number of Sheets Size Material (cover) Color Green Purchasing Law External Form Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 2 32 250 sheets B6-E - Blue Fit 199x138 1PC 1 Fu-518B 00369023 -
Discontinued
[x]
12 2 20 120 sheets B4-S - Blue Fit 274x374 1PC 1 Fu-554B 00369102 6.99 SGD
In stock
12 2 18 120 sheets A4-S - Red - 226x307 1PC 1 Fu-520R 00369057 6.99 SGD
In stock
12 2 18 120 sheets A4-S - Blue - 226x307 1PC 1 Fu-520B 00369032 6.99 SGD
In stock
12 2 20 120 sheets B5-S - Blue Fit 199x267 1PC 1 Fu-551B 00369093 24.99 SGD
Shipped after 2018-05-25
12 2 20 120 sheets A4-S - Green Fit 227x307 1PC 1 Fu-540NG 00369084 5.99 SGD
Shipped after 2018-05-25
12 2 18 120 sheets A4-S - Green - 226x307 1PC 1 Fu-520G 00369048 6.99 SGD
In stock
12 2 20 120 sheets A4-S - Blue Fit 227x307 1PC 1 Fu-540NB 00369075 5.99 SGD
In stock
12 2 20 120 sheets B4-E - Blue Fit 381x267 1PC 1 Fu-559B 00369154 6.99 SGD
In stock
12 2 20 120 sheets A3-E - Blue Fit 437x307 1PC 1 Fu-558B 00369145 8.99 SGD
In stock
12 2 20 120 sheets B5-E - Blue Fit 274x192 1PC 1 Fu-556B 00369136 -
Discontinued
[x]
12 2 20 120 sheets A4-E - Red Fit 314x220 1PC 1 Fu-555R 00369127 5.99 SGD
Shipped after 2018-05-25
12 2 20 120 sheets A4-E - Blue Fit 314x220 1PC 1 Fu-555B 00369118 5.99 SGD
In stock
12 2 18 120 sheets B5-S - Blue - 198x267 1PC 1 Fu-521B 00369066 5.99 SGD
In stock
12 2-hole 20 120 sheets A4 vertical Thick colored board paper Blue Compatible 227x307 1PC 1 Fu-550B 08432347 5.99 SGD
In stock
12 2-hole 20 120 sheets A4 vertical Thick colored board paper Dark Gray Compatible 227x307 1PC 1 Fu-550DM. 08432356 5.99 SGD
In stock
12 2-hole 20 120 sheets A4 vertical Thick colored board paper Green Compatible 227x307 1PC 1 Fu-550G 08432365 5.99 SGD
In stock
12 2 holes 20 120 sheets A4 vertical Color plate paper Red - 227x307 1PC 1 File- 550R 35765213 5.99 SGD
In stock
12 2 holes 20 120 sheets A4 vertical Thick colored board paper Yellow - 227x307 1PC 1 FU-550Y 35765222 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing of drawings to customers
5
From Japan
On 2015-03-16 14:33:41
I like it because it's perfect for the price.
This review is about item#00369145.
We are filing documents to pass to customers
4
From Japan
On 2014-09-02 20:49:44
Since the file is not gorgeous to hen, it is popular with customers. In a large company it is a foolish stupid file with company name, it is a stupid thick file, it gives me an instruction manual or a validation document, so the customer was mad with heavy bothering, but here it is A4 size + around the size of Alpha, taking the place I am glad that there is nothing.
This review is about item#08432347.

Related Products