Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Dimensions/Width (mm) Specification Product type Green Purchasing Law Ink Color Type Weight (g) Overall Length (mm) Outer Dimensions/Height (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions/Width (mm) Specification Product type Green Purchasing Law Ink Color Type Weight (g) Overall Length (mm) Outer Dimensions/Height (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 PM-L102G/P/Y - - - - - - 150 - 1set(3color) 1 PM-L102-3S 27162808 3.99 SGD
Shipped after 2018-04-27
- - A body Compatible, Compatible Light blue, Light blue single, Single 9, 9 138, 138 - 11, 11 1PC 1 PM-L102B 08431421 0.99 SGD
In stock
- - A body Compatible, Ideal Light green, Light green single, Single 9, 9 138, 138 - 11, 11 1PC 1 PM-L102G 08431437 0.99 SGD
In stock
- - A body Compatible, Compatible pink, Pink single, Single 9, 9 138, 138 - 11, 11 1PC 1 PM-L102P 08431446 0.99 SGD
In stock
- - A body Compatible, Compatible yellow, Yellow single, Single 9, 9 138, 138 - 11, 11 1PC 1 PM-L102Y 08431455 0.99 SGD
In stock
- - A body Compatible, Compatible orange, Orange single, Single 9, 9 138, 138 - 11, 11 1PC 1 PM-L102YR 08431464 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used to emphasize notes of purchase order
4
From Japan
On 2017-11-16 16:31:29
Even for long and continuous use of ink, it can be used without stress without fading or shading.
This review is about item#8431437.
Office supplies
5
From Japan
On 2017-04-30 15:58:33
A marker pen of three color set which is normally required. It is a manufacturer item and I am using it without problems.
This review is about item#27162808.
For office use
3
From Japan
On 2016-05-26 10:12:31
It can be used normally. When importing images with a scanner, the color may be thin and it may not be visible for a while.
This review is about item#08431421.
Office work
5
From Japan
On 2015-11-20 18:04:08
It is very cheap when you use the campaign, and there is no problem with the product.
This review is about item#08431455.
Office work
4
From Japan
On 2015-09-16 15:01:55
When using campaign time etc., it was considerably cheap and it was profitable.
This review is about item#08431455.
Office work
5
From Japan
On 2014-10-14 09:19:12
There is no problem. It is easy to use.
This review is about item#08431446.
Document overhang
5
From Japan
On 2014-05-09 13:21:52
I think that it is easy to scrape. Orange stands out, so I bought it.
This review is about item#08431464.

Related Products