Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flourescent Office Markers Pre-Fixed 5 Color Set

3.12 (8)
Product type
A body
Green Purchasing Law
Compatible, Compatible
External Form Dimensions (Width x Height)(mm)
Case: 72x150, Case: 72x150
Line Width (mm)
In words angle core: about 4.0, Medium print squareuare core: about 4.0
Type
single, Single
Weight (g)
41, 41
Overall Length (mm)
138, 138
Shaft Diameter (phi mm)
11, 11
Material
Axis / Cap / breech / reproducing polypropylene, clip / reproducing ABS resin, Case / polyolefin sheet, Axis, cap, stopper/recycled polypropylene, clip/recycled ABS resin, case/polyolefin sheet
Set Contents
Light blue, light green, pink, yellow, orange, Light blue, light green, pink, yellow, orange
Ingredients
Aqueous pigment fluorescent ink (OA corresponding), Water pigment fluorescent ink (OA correspondence)
Specification
Green Purchasing Law Conformity, Law on Promoting Green Purchasing Compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5color) 1 PM-L102-5S 08431412 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2017-08-01 10:23:45
The pen tip was crushed when it arrived, it did not become usable.
This review is about item#8431412.
Present
5
From Japan
On 2017-06-15 15:56:54
I am satisfied because it is a very wonderful product as a high-speed pen.
This review is about item#8431412.
Draw a line to an important spot
2
From Japan
On 2016-08-23 11:20:20
I can not write it well. We could write other companies' products without problems.
This review is about item#8431412.
During office work
1
From Japan
On 2016-06-15 14:52:34
I thought that it seemed to be user-friendly with a standard 5 color set and purchased it. Is it a defective product, the cap is so hard that it is hard to open and close, making it difficult to use. I am considering buying a different item.
This review is about item#08431412.
At work
4
From Japan
On 2015-11-18 23:11:14
There is nothing in particular. It is easy to use.
This review is about item#08431412.
making the plan
4
From Japan
On 2015-05-03 17:15:19
Easy to use
This review is about item#08431412.
Check the drawing
3
From Japan
On 2012-10-26 20:35:14
It is thin, it does not kill the figure below and it is handy.
This review is about item#08431412.
Marking documents
5
From Japan
On 2012-06-18 23:48:27
The price is cheap but the feeling of use is good. As expected. This price is better than buying goods of Hundred Honor at this price.
This review is about item#08431412.

Related Products