Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

NC Copy Sheet, No Carbon, Bill

4.75 (12)
Number of Lines
12
Number of Items
50
Dimensions (Vetical x Horizontal) (mm)
188x128
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pack(3copy) 1 U-322 NX 3 27162817 11.99 SGD
In stock
B6 vertical 1PC(50Set) 1 U-322N 08431701 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
I use it as a normal invoice.
5
From Japan
On 2018-03-12 19:09:32
I want five patterns, ten patterns as a whole, it seems to be advantageous.
This review is about item#27162817.
When billing
4
From Japan
On 2017-09-13 15:55:20
It is an ordinary invoice. But why is it a set of three books? Even five, ten or twelve volumes can be used, so I would like to increase the number of books in the set.
This review is about item#27162817.
At invoice creation
5
From Japan
On 2017-09-08 11:00:49
Until now I bought it at a stationery store, but I appreciate it because I can buy it cheaply here. I will also buy it.
For daily work.
5
From Japan
On 2017-08-05 15:28:03
It is a manufacturer that always uses, so you can use it with confidence without any incompatibility.
This review is about item#8431701.
Invoice creation Use this invoice each time
5
From Japan
On 2017-06-28 20:48:25
I use it every time, I am used, so I am satisfied with the use
This review is about item#8431701.
Invoice on work
5
From Japan
On 2016-12-05 17:41:51
It is a reasonable size and easy to use repeater with spin no carbon in back
This review is about item#8431701.
Used when billing at addressee.
3
From Japan
On 2016-11-27 17:21:26
It is not exceptional, but it is perfect for price adjustment to free shipping on purchased items. I usually print the invoice on a printer, but handwriting is quicker when I go out, so it is handy to put it in a car.
This review is about item#8431701.
Invoice creation
5
From Japan
On 2016-05-28 17:19:42
Although it is a maker item, I could purchase it cheaply.
This review is about item#08431701.
Clerical work
5
From Japan
On 2016-05-25 07:48:49
It is cheap and you can carry it to the office. It saves us the labor of going to buy it.
This review is about item#08431701.
Invoice creation
5
From Japan
On 2016-04-27 16:03:04
It is cheap and saved.
This review is about item#08431701.

Related Products