Buy more than* S$200* and get FREE SHIPPING

BC Copy Receipt B6 Horizontal Type Horizontal Document 2 Color Print

5.00 (1)
Paper Quality
High-quality paper
Number of Items
50
Dimensions (Vetical x Horizontal) (mm)
128x188
Size
B6 horizontal
Type
Horizontal writing, 2 color print
Specification
First sheet: receipt (copy), second sheet:receipt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 Uke-67 08431726 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
accounting
5
From Japan
On 2014-05-13 15:18:46
There is no problem.
This review is about item#08431726.

Related Products