Buy more than* S$200* and get FREE SHIPPING

Natural Tracing Paper

4.62 (8)
...see all>
Product Options
ADD TO CART
Basis Weight (g/m2) Dimensions (Vetical x Horizontal) (mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Basis Weight (g/m2) Dimensions (Vetical x Horizontal) (mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 420x297 A3 Thin. Plain 1Case(100Sheet) 1 SE-T48N 34679425 22.99 SGD
In stock
40 515x364 B3 Thin. Plain 1Case(100Sheet) 1 SE-T43N 00369592 109.99 SGD
Shipped after 2018-06-28
40 594x841 A1 Thin. Plain 1Case(100Sheet) 1 SE-T46N 00369617 78.99 SGD
Shipped after 2018-06-28
40 257x182 B5 Thin. Plain 1Case(100Sheet) 1 SE-T45N 00369608 7.99 SGD
Shipped after 2018-06-28
40 594x420 A2 Thin. Plain 1Case(100Sheet) 1 SE-T47N 00369626 40.99 SGD
Shipped after 2018-06-28
40 297x210 A4 Thin. Plain 1Case(100Sheet) 1 SE-T49N 00369635 10.99 SGD
In stock
75 594x420 A2 Thick. Plain 1Case(100Sheet) 1 SE-T77N 00369662 62.99 SGD
Shipped after 2018-06-28
60 594x841 A1 Thick. Plain 1Case(100Sheet) 1 Se -T66N 34679434 109.99 SGD
In stock
40 364x257 B4 Thin. Plain 1Case(50Sheet) 1 Se -T44N 34679416 14.99 SGD
In stock
75 297x210 A4 Thick. Plain 1Case(100Sheet) 1 SE-T79N 00369687 17.99 SGD
In stock
75 594x841 A1 Thick. Plain 1Case(100Sheet) 1 SE-T76N 00369653 129.99 SGD
Shipped after 2018-06-28
60 297x210 A4 Thick. Plain 1Case(100Sheet) 1 SE-T69 00369644 13.99 SGD
In stock
75 420x297 A3 Thick. Plain 1Case(100Sheet) 1 SE-T78 00369678 32.99 SGD
In stock
40 297x210 A4 Thin. Plain 1Case(50Sheet) 1 Ceh T149N 34679407 5.99 SGD
In stock
60 594x420 A2 Thick. Plain 1Case(100Sheet) 1 Ceh T67N 34679443 61.99 SGD
In stock
60 420x297 A3 Thick. Plain 1Case(100Sheet) 1 Ceh T68N 34679452 28.99 SGD
In stock
40 257x182 B5 Thin. Plain 1Pack(50Sheet) 1 Ceh T145N 08431963 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Modeling during sheet fabrication
5
From Japan
On 2018-06-20 16:45:01
I am using it for the cutting process during the production of the cutting sheet. It takes a mold, reads it with a scanner, and makes it with a cutting sheet machine.
This review is about item#8431963.
For sorting files
5
From Japan
On 2018-04-17 20:57:55
I bought it cheaply. It is easy to use because it is a manufacturer that always uses.
This review is about item#369687.
Cutting picture production
5
From Japan
On 2017-03-31 00:13:08
It is very handy. I am using it for photographs of underlying pictures. If possible, in a notebook format, if there is a type that can be peeled off one at a time, it is ideal.
This review is about item#34679407.
Drawing for embroidery production
4
From Japan
On 2016-07-29 09:54:16
In the case of embroidery There is no overstatement even if it says that the photograph copy occupies more than half of the work made. How accurately you can show on the fabric, the condition of the surface at that time is the best. The price is satisfied cheaply when purchasing with monotaro san.
This review is about item#08431963.
Print drawing
3
From Japan
On 2016-02-24 16:45:14
I used it for drawing drawings. The copying machine of the company is bad, paper sticks due to static electricity when coming out after printing, or it gets rolling round, it becomes serious if you print continuously. After printing, it took time to confirm that the tracing paper is coming out properly.
This review is about item#00369678.
Pressed flower landscape etc.
5
From Japan
On 2015-09-24 19:16:07
Is pleased
This review is about item#00369678.
As a draft copy when drawing
5
From Japan
On 2014-12-15 15:21:52
It is easy to handle because it is smooth and strong against defeat
This review is about item#34679452.
Copy of Toll paint pattern.
5
From Japan
On 2013-09-18 20:32:19
I used it by stapling with a cellophane tape, but I am satisfied that I can copy work without problems.
This review is about item#34679452.

Related Products