Buy more than* S$200* and get FREE SHIPPING

Diploma Frame Aluminum

4.25 (4)
Thickness (mm)
Glass: 2
Specification
Strap clasp is set into the frame.
...see all>
Product Options
ADD TO CART
Weight (g) Accessories Color (Body) Paper Size Finishing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Accessories Color (Body) Paper Size Finishing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
630 Bracket hanging string, forehead Silver 297x210 Table surface: anodized Standard A4 1PC 1 KA-2RA4C 00369827 22.99 SGD
In stock
1120 Bracket hanging string, forehead Silver 420x297 Table surface: anodized Standard A3 1PC 1 KA-2RA3C 00369818 31.99 SGD
In stock
2050 Bracket hanging string, forehead Silver 545x394 Table surface: anodized Diplomas B3 (four City) 1PC 1 KA-227C 00369802 45.99 SGD
In stock
800 Bracket hanging string, forehead Silver 312x218 Table surface: anodized Diploma A4 size 1PC 1 KA-218C 00369714 21.99 SGD
In stock
890 Bracket hanging string, forehead Silver 364x257 Table surface: anodized Standard B4 1PC 1 KA-2RB4C 00369836 26.99 SGD
In stock
1080 Bracket hanging string, forehead Silver 394x273 Table surface: anodized Diplomas B4 (eighty-two) 1PC 1 KA-221C 00369748 28.99 SGD
In stock
1300 Bracket hanging string, forehead Silver 423x303 Table surface: anodized Yontsusetsu (seventy-five) 1PC 1 KA-225C 00369793 31.99 SGD
Shipped after 2018-02-27
650 Bracket hanging string, forehead Silver 273x212 Table surface: anodized Diplomas B5 (seventy-nine) 1PC 1 KA-224C 00369784 19.99 SGD
Shipped after 2018-02-27
790 Bracket hanging string, forehead Gold 306x215 Table surface: anodized Diplomas A4 (long seven) 1PC 1 KA-223K 00369775 21.99 SGD
In stock
1020 Bracket hanging string, forehead Silver 365x265 Table surface: anodized Diplomas new B4 1PC 1 KA-217C 00369705 28.99 SGD
In stock
1310 Bracket hanging string, forehead Gold 439x318 Table surface: anodized Diplomas A3 (Grand Prize) 1PC 1 KA-222K 00369766 32.99 SGD
In stock
1080 Bracket hanging string, forehead Gold 394x273 Table surface: anodized Diplomas B4 (eighty-two) 1PC 1 KA-221K 00369757 28.99 SGD
Shipped after 2018-02-27
630 Bracket hanging string, forehead Silver 273x195 Table surface: anodized Diploma in B5 1PC 1 KA-219C 00369723 19.99 SGD
In stock
1070 Bracket hanging string, forehead Silver 379x273 Table surface: anodized Diploma in B4 1PC 1 KA-216C 00369696 28.99 SGD
Shipped after 2018-02-27
1310 String, frame hanging metal fittings Silver Set paper: 439x318 Cover: alumite processing A3 certificate (grand prize) 1Sheet 1 Ka-222C 08431744 32.99 SGD
In stock
790 String, frame hanging metal fittings Silver Set paper: 306x215 Cover: alumite processing A4 certificate (scale 7) 1Sheet 1 Ka-223C 08431753 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Award certificate
5
From Japan
On 2017-09-13 15:26:57
I put in the accumulated certificate of commendation. It fitted perfectly with an aluminum case of just enough size for certificates and certificates.
This review is about item#369705.
For storage of license
5
From Japan
On 2016-08-15 22:34:19
In the cheap frame, the surface cover is a plastic, but glass can be cheap, not cheap.
This review is about item#369836.
Put a certificate of commendation
4
From Japan
On 2015-09-11 15:30:44
I made gold in the forehead so it would be nice to see it gorgeous.
This review is about item#00369775.
I drew a picture.
3
From Japan
On 2014-12-04 13:58:12
The goods are very solid. I thought it was a bit heavy to decorate.
This review is about item#00369696.

Related Products