Buy more than* S$200* and get FREE SHIPPING

Transfer Voucher, Different Horizontal Dimensions

4.62 (8)
Hole Intervals (mm)
60
Paper Quality
High-quality paper
Dimensions (Vetical x Horizontal) (mm)
106x188
Number of Sheets
100 sheets
Size
Another dimension width
Specification
Wood Free Paper, No Copy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 Te-10N 08432182 2.30 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Because of the consumption tax in the tax, use this book
4
From Japan
On 2016-07-19 10:26:53
Kokuyo of documents, one is one clean peel than other cheap. The point is satisfactory. Please be a little more cheaply.
This review is about item#08432182.
Handwritten slip entry
5
From Japan
On 2016-07-16 10:01:56
There is no problem because the manufacturer goods. Because it also open a punch hole, easy to use because it files be apart
This review is about item#08432182.
Deposits and withdrawals General
5
From Japan
On 2015-12-28 17:21:48
Convenient
This review is about item#08432182.
?
3
From Japan
On 2015-11-28 16:18:59
Good.
This review is about item#08432182.
For paperwork
5
From Japan
On 2015-11-11 13:12:40
There is no number of articles in the local shop, not to only put tape 2010N, I was looking for the actual item.
This review is about item#08432182.
Literally you are used to the journal of the transfer.
5
From Japan
On 2015-01-14 14:39:21
It has not been printed provisional pay consumption tax, and without a sense of discomfort can be used because the thing is I always use. While using by hand, use much.
This review is about item#08432182.
Office work
5
From Japan
On 2014-04-25 09:34:48
Because we always use, it is good.
This review is about item#08432182.
To use when to transfer to another item at the time of the accounting ledger entry.
5
From Japan
On 2011-03-23 10:14:07
In particular it is can be used without any problem.
This review is about item#08432182.

Related Products