Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pritt Stick Glue

4.80 (5)
...see all>
Product Options
ADD TO CART
Green Purchasing Law Outer Dimensions (phi xHmm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Outer Dimensions (phi xHmm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible 21x85 Regular size 1PC(10g) 1 TA-310 08432042 -
Discontinued
[x]
Fit 30x113 Jumbo size 1PC(40g) 1 TA-320 08432051 -
Discontinued
[x]
Compatible 26x95 Medium size 1PC(20g) 1 TA-315 34973111 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I use it when sticking a voucher to cardboard.
5
From Japan
On 2015-09-21 09:56:29
Since it is attached firmly without peeling, it is saved very much.
This review is about item#08432051.
A letter seal
5
From Japan
On 2014-05-12 17:21:40
After all the stick type is easy to use. It is safe as the manufacturer is certain. It is still good if there are varieties such as packs of more narrow type and multiple packs.
This review is about item#08432042.
Adhesion of polyethylene and cloth
5
From Japan
On 2013-10-07 15:34:58
Good elongation, moderately easy to dry and workability is good. I tested sticks from all manufacturers, but it is the best for both price and quality.
This review is about item#08432042.
Pasting documents
4
From Japan
On 2013-02-20 23:13:41
There was no point to worry about.
This review is about item#08432042.
Binding of drawings and documents
5
From Japan
On 2009-03-17 09:48:57
I tried all the stick glue, but I felt that this product is the best, such as wrinkle-free.
This review is about item#08432051.

Related Products