Buy more than* S$200* and get FREE SHIPPING

Tack Title

3.67 (3)
...see all>
Product Options
ADD TO CART
Label Dimension (1 Sheet) mm Package Quantity Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Label Dimension (1 Sheet) mm Package Quantity Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x35 204 pieces Self color, strong adhesion 1Pack(12PCx17Sheet) 1 Data -70-28 34974405 2.99 SGD
In stock
15x27 357 pieces Plain, strong adhesion 1Pack(357PC) 1 Ta-70-51 08432067 2.99 SGD
In stock
16x38 255 pieces Plain, strong adhesion 1Pack(255PC) 1 Ta-70-52 08432076 2.99 SGD
In stock
12x27 459 pieces Plain, strong adhesion 1Pack(27PCx17Sheet) 1 TA-70-21 34974335 2.99 SGD
In stock
24x43 136 pieces Plain, strong adhesion 1Pack(8PCx17Sheet) 1 TA-70-22 34974344 2.99 SGD
In stock
22x87 85 pieces Plain, strong adhesion 1Pack(5PCx17Sheet) 1 TA-70-23 34974353 2.99 SGD
In stock
38x87 51 pieces Solid color, strong adhesion 1Pack(3PCx17Sheet) 1 Tarr-70-24 34974362 2.99 SGD
In stock
43x120 34 pieces Solid color, strong adhesion 1Pack(2PCx17Sheet) 1 Tarr-70-25 34974371 2.99 SGD
In stock
8x20 816 pieces Solid color, strong adhesion 1Pack(48PCx17Sheet) 1 Tarr-70-26 34974387 2.99 SGD
In stock
12x38 306 pieces Plain, strong adhesion 1Pack(18PCx17Sheet) 1 TA-70-27 34974396 2.99 SGD
In stock
12x85 136 pieces Solid color, strong adhesion 1Pack(8PCx17Sheet) 1 Tarr-70-29 34974414 2.99 SGD
In stock
25x55 102 pieces Solid color, strong adhesion 1Pack(6PCx17Sheet) 1 Tarr-70-53 34974423 2.99 SGD
In stock
12x120 102 pieces Plain, strong adhesion 1Pack(6PCx17Sheet) 1 TA-70-54 34974432 2.99 SGD
In stock
15x120 85 pieces Solid color, strong adhesion 1Pack(5PCx17Sheet) 1 Tarr-70-55 34974441 2.99 SGD
In stock
26x120 51 pieces Solid color, strong adhesion 1Pack(3PCx17Sheet) 1 Tarr-70-56 34974457 2.99 SGD
In stock
16x16 510 Pieces Plain, strong adhesion 1Pack(30PCx17Sheet) 1 TA-70-57 34974466 2.99 SGD
In stock
20x50 136 pieces Plain, strong adhesion 1Pack(8PCx17Sheet) 1 TA-70-58 34974475 2.99 SGD
In stock
35x75 51 pieces Plain, strong adhesion 1Pack(3PCx17Sheet) 1 TA-70-59 34974484 2.99 SGD
In stock
20x146 44 pieces Solid color, strong adhesion 1Pack(4PCx11Sheet) 1 Tarr-70-134 34974493 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Office work
3
From Japan
On 2018-03-23 17:32:45
The type I wanted was somewhat slender. Would you please increase variations a little, or reduce the number of single type inputs. Too much amount to buy on trial.
This review is about item#34974387.
Paste to pouch bag
3
From Japan
On 2017-07-19 22:57:05
I bought it for classification of parts etc. put in a pouch bag. In other products, it was peeled off so quickly that it seemed to have high adhesive strength, but it did not change much from what it sold 100 evenly.
This review is about item#8432076.
Labeling of farm work
5
From Japan
On 2015-12-12 13:24:35
Adhesive strength is stronger than those of 100 yen shop. The price is high, but it is worth.
This review is about item#34974362.

Related Products