Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U Type Name Tag with Safety Pin and Clip

3.33 (3)
Green Purchasing Law
Ideal
Card Size(mm)
25x50
Color (Body)
Transparent
Type
Type both for a safety pin clip
Material
A main part and a clip fabrication part / recycled polystyrene
Specification
Law on Promoting Green Purchasing Compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NAF- 1 08432207 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Display at the time of meeting etc.
5
From Japan
On 2017-05-11 00:22:27
I have used it without any problem, I would like to purchase next year.
This review is about item#08432207.
Exterior wall renovation work
1
From Japan
On 2016-08-24 16:24:02
Since the paper of the name tag is very difficult to extract, I felt that if I set the paper length a little larger, I could pull it.
This review is about item#8432207.
It is a temporary work's name tag
4
From Japan
On 2015-07-20 15:44:42
Many of those made by other companies have mounts that are blank, but since there is a ruled line, it is very easy to paste the name created by Tepla. I ordered it at the usual time, but I think that it is worth it if you use 10% off at campaign etc etc.
This review is about item#08432207.

Related Products