Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Badge Tag Safety Pin, 2-Way Clip Type

3.33 (3)
...see all>
Product Options
ADD TO CART
Color (Body) Standard Thickness (mm) Green Purchasing Law Card Size(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Standard Thickness (mm) Green Purchasing Law Card Size(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Fit 69x97 Safety pin clip combination type 1PC 1 Naf -168 00370152 3.99 SGD
In stock
- - - Fit 54x86 Safety pin clip combination type 1PC 1 Naf -170 00370168 3.99 SGD
In stock
- - 0.3 Fit 91x56 Safety pin clip combination type 1PC 1 Naf -51 00370177 3.99 SGD
In stock
Transparent Green purchasing law compliant 0.3 Compatible 56x91 Type both for a safety pin and clip 1PC 1 Naf-50 08432216 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Nameplate for visitors at event holding
5
From Japan
On 2016-03-05 14:27:25
Recently more than 90% are horizontal type business cards but inside there are vertical writing cards so we bought it for that. It is easy to use and good product.
This review is about item#00370177.
As entering ID
3
From Japan
On 2013-09-30 16:43:39
Since the dimensions are just at the edge, there is no room for thick items, such as cards, to fit as much as possible. Usability may be good, although feeling bigger in size.
This review is about item#08432216.
I am attached during working hours.
2
From Japan
On 2008-12-22 15:14:26
It tears at the connection point between the pin fitting and the plastic and it breaks well.
This review is about item#08432216.

Related Products