Buy more than* S$200* and get FREE SHIPPING

Antibacterial Finger Cot With Holes

4.14 (7)
Color
Green
Material
Natural rubber
Specification
Antibacterial
...see all
Product Options
ADD TO CART
Dimensions (Inner Diameter phimmx Length mm) Inner Diameter (phi mm) Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Inner Diameter phimmx Length mm) Inner Diameter (phi mm) Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13x24 13 A little 24 1Pack(3PC) 1 Meku-6B 08432855 5.52 SGD
Shipped after 2017-07-24
15x26 15 Small 26 1Pack(3PC) 1 Meku-7B 08432864 5.41 SGD
Shipped after 2017-07-24
17x28 17 Medium 28 1Pack(3PC) 1 Meku-8B 08432873 5.41 SGD
Shipped after 2017-07-24
20x28 20 Big 28 1Pack(3PC) 1 Mek- 9B 08432882 5.41 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
To organize slips
4
From Japan
On 2017-05-08 08:44:57
I tried changing it from my finger club which I usually used, but it can be used without problems.
This review is about item#08432873.
Paperwork
5
From Japan
On 2017-03-09 15:04:36
Finger Suck's standard items I always patronize It is a user-friendly quality as compared with other manufacturers.
This review is about item#8432873.
Useful
5
From Japan
On 2017-01-06 11:05:04
When it was a long thin finger cot, it was troublesome to install and remove, it was an impossible task, so I bought it. Every 15 seconds, turn the paper with the fingerstall, take off the fingerstuff, fill in the document with a ballpoint pen, drive the keyboard, finger tack and ... iterative work.
This review is about item#8432873.
When invoicing, when we total the invoice
5
From Japan
On 2014-08-07 09:06:45
Unlike other finger sticks, office work is smooth and stress is not accumulated
This review is about item#08432864.
I will use it to turn over the document.
2
From Japan
On 2013-03-05 09:47:03
The grip force is very good, but the size is small for ordinary men's thumb.
This review is about item#08432873.
It is used when turning up slips during that case and input work.
4
From Japan
On 2012-07-31 07:58:28
The inside is slightly smaller, the big is a little big. However, it is strong and easy to use, and fingers calm down when it is fitted.
This review is about item#08432873.
I use it for turning slips that are indispensable for the work of the office work.
4
From Japan
On 2012-03-16 13:07:59
It is convenient because it can be rolled well without slipping ... the smell of rubber is quite tough.
This review is about item#08432873.

Related Products