Buy more than* S$200* and get FREE SHIPPING

Finger Cot

5.00 (5)
Color
Orange
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Dimensions (Inner Diameter phimmx Length mm) Size Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Inner Diameter phimmx Length mm) Size Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x40 Small Inside diameter 15 x length 40 For women's forefingers 1Pack(12PC) 1 Meku-1B 08432821 9.99 SGD
In stock
18x45 Medium Inside diameter 18 x length 45 For women's thumbs and men's forefingers 1Pack(12PC) 1 Meku-2B 08432837 9.99 SGD
In stock
21x51 Big Inside diameter 21x die length 51 Thumbs up for men 1Pack(12PC) 1 Make - 3B 34974913 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for twisting and holding the ignition wire (with metal wire)
5
From Japan
On 2017-07-06 10:47:15
I bought it for attaching to the thumb in the operation to twist and fix the ignition wire (metal wire entering) with the fingertip. Previously, I was working with a curing tape wrapped around my fingertips, but the process of winding a tape around my fingertips and peeling off after work is quite troublesome, so when I use this finger cot, Convenient. I do not break or break my finger's side breasts, I'm pretty strong.
This review is about item#34974913.
Packing work for thin articles
5
From Japan
On 2015-09-03 19:06:31
Since the product itself is a product of Kokuyo, it is perfect, but what is the selling price of Monatarou is about 300 yen higher than other companies? We also believe Monotarou and bought it without worrying about the price, but other companies \ 349, the purchase price this time \ 659. I would like to ask you to consider the price balance a little more. I felt really damaged and I was worried about the next purchase. Thanking you in advance.
This review is about item#08432821.
To twist the wiring, so as not to hurt your fingers
5
From Japan
On 2015-05-03 00:39:36
I bought it elsewhere, but I bought it because the price was cheap at all. I was worried that quality will fall, but it did not change.
This review is about item#08432837.
When turning paper
5
From Japan
On 2014-06-14 13:38:54
When turning paper, it can be curled smoothly. Compared to other manufacturers, easy to use.
This review is about item#08432837.
During office work
5
From Japan
On 2013-06-25 13:39:23
There was not quite a big one, I bought the one with the largest size which is listed in the catalog this time. There was always something of a nice size and I was in trouble, but this product can be used without discomfort. I hope the price is a bit cheaper.
This review is about item#34974913.

Related Products