Buy more than* S$200* and get FREE SHIPPING

Paper Flipping Cream Mecream

3.00 (2)
Green Purchasing Law
Compatible
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
52x55x15
Material
Body containers, caps / recycled polypropylene
Specification
Law on Promoting Green Purchasing compliant. With anti-slip (back of container)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10g) 1 Meku-50N 08432846 3.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When filing a seal or stamping a seal
2
From Japan
On 2015-10-05 11:11:49
During use, because the lid gets in the way, I want to stack on the back of the container containing the cream
This review is about item#08432846.
Turning pages of magazines etc.
4
From Japan
On 2014-10-06 20:08:43
There is a time when the thick catalog of paper quality can not turn up at once. No trace may remain on the paper. The bottom anti-slip is strong and does not move easily. Although lid is easy to come off when lifting it is also a difficult point, it is also easy to use. I'm glad I bought it.
This review is about item#08432846.

Related Products