Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Name Card Holder

4.00 (3)
External Form Dimensions (Width x Height)(mm)
106x191
Specification
Stationary type, pocket / horizontal insertion
...see all>
Product Options
ADD TO CART
Caution Mount Across Back (mm) Storage Number of Sheets Color Storage Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Mount Across Back (mm) Storage Number of Sheets Color Storage Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 sheets 16 120 Surface Paper/Red - - 1PC 1 MEI-712R 00370238 6.99 SGD
Shipped after 2018-05-01
- 20 sheets 16 120 Surface Paper/DarkGray - - 1PC 1 MEI-712DM 00370213 6.99 SGD
Shipped after 2018-05-01
- 20 sheets 16 120 Surface Paper/Blue - - 1PC 1 MEI-712B 00370204 6.99 SGD
Shipped after 2018-05-01
- 20 sheets 16 120 Surface Paper/Yellow - - 1PC 1 MEI-712Y 00370247 6.99 SGD
Shipped after 2018-05-01
Helmat ties not included. 20 sheets 16 120 Surface Paper/Green - - 1PC 1 MEI-712G 00370222 6.99 SGD
Shipped after 2018-05-07
- 40 sheets 31 240 Cover/Dark Gray Vertical 57 x Horizontal 95 Cover/polypropylene 1PC 1 Mei-724NDM 08432767 10.99 SGD
Shipped after 2018-05-01
- 40 sheets 31 240 Cover/ Blue Vertical 57x Horizontal 95 cover/polypropylene 1PC 1 MAY-724 NB 34947062 10.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Business cards · Point cards and examination tickets
4
From Japan
On 2017-01-18 13:09:23
Since it is six pages in the spread, it is now possible to find what you want. I purchase two books and put it in the dashboard for business cards and qualification cards / point card / examination ticket. I think that it becomes easier to remove the card if there is a cut of the size of the thumb.
This review is about item#370238.
Storage of business cards
3
From Japan
On 2016-06-27 08:32:52
Compact and easy to use
This review is about item#00370213.
business card holder
5
From Japan
On 2015-03-30 17:22:14
I was looking for a business card holder to put it on the desk so I bought it. I am using a direction oriented horizontally, but it was hard to see because the business card lying down, but this product can have less space to put on the desk and the business card also becomes vertical so it is very easy to see. I made the color dark gray with calm.
This review is about item#08432767.

Related Products