Buy more than* S$200* and get FREE SHIPPING

Business Card Holder, Card Replacer

5.00 (3)
Hole Intervals (mm)
54
Height (mm)
110
Width (mm)
206
...see all>
Product Options
ADD TO CART
Storage Dimension (mm) Mount Maximum Storage Capacity (Sheets) Across Back (mm) Storage Number of Sheets Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimension (mm) Mount Maximum Storage Capacity (Sheets) Across Back (mm) Storage Number of Sheets Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93x vertical side 57 84 pieces 84 67 504 people business card Cover / Blue Cover / polypropylene 1PC 1 Mei -51NB 34947044 27.99 SGD
In stock
Verticle 93x horizontal 57 34 sheets 44 35 204 business cards Cover Paper/Dark Gray Cover paper/polypropylene 1PC 1 Mei- 20DM 34946983 11.99 SGD
In stock
Verticle 93x horizontal 57 34 sheets 44 35 204 business cards cover paper/blue Cover paper/polypropylene 1PC 1 MEI-20B 34946974 11.99 SGD
In stock
Verticle 93x horizontal 57 34 sheets 44 35 204 business cards cover/green cover/polypropylene 1PC 1 Mae -20G 34946992 11.99 SGD
In stock
Verticle 93x horizontal 57 34 sheets 44 35 204 business cards cover paper/red Cover paper/polypropylene 1PC 1 MEI - 20R 34947001 11.99 SGD
In stock
Verticle 93x horizontal 57 50 sheets 60 45 300 business cards A Cover/Dark Gray A cover/polypropylene 1PC 1 Mei- 30DM 08432751 12.99 SGD
In stock
Verticle 93x horizontal 57 50 sheets 60 45 300 business cards cover paper/blue Cover paper/polypropylene 1PC 1 MEI-30B 34947017 11.99 SGD
In stock
Verticle 93x horizontal 57 50 sheets 60 45 300 business cards cover paper/Green Cover paper/polypropylene 1PC 1 MEI-30G 34947026 11.99 SGD
In stock
Verticle 93x horizontal 57 50 sheets 60 45 300 business cards cover/red cover/polypropylene 1PC 1 MEI - 30R 34947035 11.99 SGD
In stock
Verticle 93x horizontal 57 84 sheets 84 67 504 business cards Cover Paper/Dark Gray Cover paper/polypropylene 1PC 1 Mei-51NDM 34947053 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Business card arrangement
5
From Japan
On 2017-12-04 14:34:10
It is very easy to use. I use it purely for business card arrangement.
This review is about item#34946974.
I use it to organize my business card
5
From Japan
On 2017-11-17 18:16:56
When arranging to bookshelves etc., the horizontal type is stable and easy to use. It is also attractive to be able to replenish paper.
This review is about item#8432751.
Organize your business cards
5
From Japan
On 2016-02-17 14:34:38
Easy to use and beautiful color
This review is about item#34947017.

Related Products