Buy more than* S$200* and get FREE SHIPPING

Double-Sided Cutting Mat

5.00 (1)
Green Purchasing Law
Ideal
External Form Dimensions (Height x Width x Thickness)(mm)
600x900x3
Color
Green
Material
A surface and rear surface / elastic olefin system resin, an inside core / reproduction hard olefin system resin
Specification
Law on Promoting Green Purchasing compliant. Both sides have grid lines.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 Ma-44N 08432496 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of large format printing
5
From Japan
On 2016-07-26 17:03:14
This product of Kokuyo is always easy to use, and it is durable and safe for long-term use.
This review is about item#08432496.

Related Products