Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Desk Mats

2.00 (1)
Color
Underlay / warm gray
Thickness (mm)
Slipper /1.5
Material
Overlay / playback olefin resin, underlay / special processing non-woven fabric
Specification
Mat and cover
...see all>
Product Options
ADD TO CART
Green Purchasing Law Outside Dimension (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Outside Dimension (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit 600 x 450 - 1Sheet 1 Ma -600M 08432505 41.99 SGD
In stock
- 987 x 587 W 1Sheet 1 Ma -606M 00370274 95.99 SGD
Shipped after 2018-06-20
- 1047 x 717 W 1Sheet 1 Ma -615M 00370292 109.99 SGD
Shipped after 2018-06-20
- 1187 x 687 W 1Sheet 1 Ma -627M 00370326 119.99 SGD
Shipped after 2018-06-20
- 1387 x 687 W 1Sheet 1 Ma -647M 00370335 139.99 SGD
Shipped after 2018-06-20
- 1047 x 622 W 1Sheet 1 Ma -616M 00370308 97.99 SGD
Shipped after 2018-06-20
- 902 x 622 W 1Sheet 1 Ma -617M 00370317 78.99 SGD
In stock
- 987 x 687 W 1Sheet 1 Ma -607M 00370283 109.99 SGD
Shipped after 2018-06-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Desk mat
2
From Japan
On 2017-01-31 13:23:35
Although it was rounded and sent in a tubular shape, has it been said that it is a cold season? The round shape does not return easily. I tried putting out some people but I bought three pieces I bought three pieces and it is still in a state of inflation for about 2 weeks. Would it be a matter of time but better to improve the transportation method? I thought. I am sorry to write a small thing.
This review is about item#8432505.

Related Products