Buy more than* S$200* and get FREE SHIPPING

Clear Holder Thin Type

5.00 (2)
Thickness (microm)
PP sheet: 60
Size
A4
Color
Clear
Dimension (mm)
307x220
Thickness (mm)
0.06
Material
Cover/polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 Fu S780 08251616 5.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Documents submission
5
From Japan
On 2017-03-10 09:00:48
It is thin and can be used for a while. Economically deliver documents as they are
This review is about item#8251616.
Sending invoice and quotation
5
From Japan
On 2007-10-22 13:36:44
Postage is safe as it is light
This review is about item#08251616.

Related Products