Buy more than* S$200* and get FREE SHIPPING

Transparencies, For Lbp Color & Color Ppc

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
297x210
Size
A4
...see all
Product Options
ADD TO CART
Green Purchasing Law Number of Sheets Thickness (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Number of Sheets Thickness (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible - Film: 0.100 Recycled polyethylene telephthalate film No detection mark 1Pack(50Sheet) 1 VF-1420N 08431674 57.96 SGD
Shipped after 2017-07-24
Fit 10 sheets 0.10 R-PET film - 1PC 1 VF-1411N 00371577 17.20 SGD
Shipped after 2017-07-24
Fit 50 sheets 0.10 R-PET film - 1PC 1 VF-1410N 00371568 57.96 SGD
Shipped after 2017-07-24
Fit 10 sheets 0.10 R-PET film - 1PC 1 VF-1421N 00371586 17.20 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create confirmation work sheet and use
5
From Japan
On 2017-01-20 15:13:19
I am printing a work chart on this film with a copier, but there is no print slippage and there is no problem.
This review is about item#371577.

Related Products