Buy more than* S$200* and get FREE SHIPPING

Economy Value Albums for Construction Work

5.00 (1)
Green Purchasing Law
Compatible
Whiteness (%)
70
Dimensions (Vetical x Horizontal) (mm)
Paste board: 297x210
Number of Holes
4
Storage Number of Sheets
E, L size 6 sheets, panorama size 2 sheets (front, back)
Size
A4
Material
Paste board: recycled paper + polypropylene film, pocket part: polypropylene
Set Contents
1 sheet paste board 50 sheets, cover with back 5 pairs, binding cord (recycled core thread) 5
Specification
Law on Promoting Green Purchasing compliant. Replacement paper : A-296
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-291N 08431692 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work report preparation for air conditioning
5
From Japan
On 2015-09-11 16:34:48
It is solid and easy to use, but I think the character entry part is short. It is too bad that the set of only album mounts is out of stock m (_ _) m
This review is about item#08431692.

Related Products