Buy more than* S$200* and get FREE SHIPPING

Stapler

3.00 (2)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
20x93x37
Specification
Law on Promoting Green Purchasing compliant. 50pcs load type
...see all
Product Options
ADD TO CART
Compatible Green Purchasing Law Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Green Purchasing Law Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Ideal Blue Covering/recycled ABS resin 1PC 1 SL-M11B 08431561 3.97 SGD
In stock
No. 10 needle Compatible Red COVER / RECYCLED ABS RESIN 1PC 1 SL-M11R 34973337 4.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Work at home
1
From Japan
On 2015-10-12 20:21:31
Because that was purchased at 100 Kin was selfish bad, The I thought I was buying a high-eyes Only fail not fastened quite well though it is an easy task. Feel disappointed
This review is about item#34973337.
Paper and eyes
5
From Japan
On 2012-06-25 14:34:08
Without permission determined the user ID or to purchase other stores not completely remember is unbearably difficult to use
This review is about item#08431561.

Related Products