Buy more than* S$200* and get FREE SHIPPING

Correction Tape, "KechiPiko"

3.50 (2)
Tape Length (m)
10
...see all>
Product Options
ADD TO CART
Type Weight (g) Color Material Green Purchasing Law Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Color Material Green Purchasing Law Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single Use type - Body: Yellow tape: white Case cap reel / playback polystyrene Fit 4 1PC 1 TW-134N 34975586 3.99 SGD
In stock
Consumable Type 14 Body: blue Tape: white Case, cap, reel / recycled polystyrene Compatible 5 1PC 1 TW-135N 08431604 3.99 SGD
In stock
Use-up type 15 Body: Green A tape/white Case Cap reel / recycled polystyrene Ideal 6 1PC 1 TW-136N 08431613 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
work
2
From Japan
On 2014-07-15 22:36:26
Adhesion of the correction tape is weak, and it is released from copy paper at the time of drawing.
This review is about item#08431604.
Used to correct typos
5
From Japan
On 2012-11-07 21:43:38
This time I bought a thing with a width of 4 mm. Ideal for small character correction. It was good that I could purchase it because it is not big enough in the shop. We want the manufacturer to release a thinner type.
This review is about item#34975586.

Related Products