Buy more than* S$200* and get FREE SHIPPING

Marker Made of Recycled Plastic for White Boards

5.00 (1)
Weight (g)
22
Overall Length (mm)
130
Shaft Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Green Purchasing Law Ink Color Line Width (mm) Type Material Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Ink Color Line Width (mm) Type Material Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit Green About 3.6 to 4.0 Bold type Axis tail plug cap / R-PP Oil-based ink (alcohol-based) 1PC 1 PM-B103NG 34975315 2.99 SGD
In stock
Compatible Black About 3.6-4.0 Bold letter Axis, cap, tail plug/R-PP Oil-based ink (alcohol-system) 1PC 1 PM-B103ND 08431351 2.99 SGD
In stock
Ideal Red About 3.6-4.0 Bold letter An axis, a cap and atopper / R-PP Oily ink (alcohol system) 1PC 1 PM-B103NR 08431367 2.99 SGD
In stock
Compatible Blue About 3.6-4.0 Bold letter Axis, cap, tail plug/R-PP Oil-based ink (alcohol-system) 1PC 1 PM-B103NB 08431376 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For whiteboard
5
From Japan
On 2015-10-12 19:23:47
I am using it at a study cram school. Because it can write firmly in bold, students in the back become characters that are easy to read. The pen tip is also solid until the end.
This review is about item#08431351.

Related Products