Buy more than* S$200* and get FREE SHIPPING

12.7-Mm Socket Set 10P

4.00 (2)
Size (mm)
Size D inside diameter (10) : outside-diameter (15), size d: inside diameter (12.7), outside-diameter (21), size l:15, and the size L:38 Size D inside diameter (12) : outside-diameter (18) and the size d: An inside diameter (12.7), outside-diameter (22), size l: 14, and the size L: 38 Size D inside diameter (13) : outside-diameter (19) and the size d: An inside diameter (12.7), outside-diameter (22), size l:15, and the size L:38 Size D inside diameter (14) : outside-diameter (20) and the size d: An inside diameter (12.7), outside-diameter (22), size l:15, and the size L:38 Size D inside diameter (17) : outside-diameter (24) and the size d: An inside diameter (12.7), outside-diameter (24), size l:16, and the size L:38 Size D inside diameter (19) : outside-diameter (26) and the size d: An inside diameter (12.7), outside-diameter (26), size l: 16, and the size L: 38 Size D inside diameter (21) : outside-diameter (28) and the size d: An inside diameter (12.7), outside-diameter (28), size l: 17, and the size L: 38 Size D inside diameter (22) : outside-diameter (30) and the size d: An inside diameter (12.7), outside-diameter (30), size l:19, and the size L:38 Size D inside diameter (23) : outside-diameter (32) and the size d: An inside diameter (12.7), outside-diameter (26), size l:18, and the size L:38 Size D inside diameter (24) : outside-diameter (32) and the size d: An inside diameter (12.7), outside-diameter (28), size l: 15, and the size L: 38
Set Contents (mm)
Socket (mm) /10, 12, 13, 14, 17, 19, 21, 22, 23and24, socket holder
Dimensions (Height H x Width W x Depth D) (mm)
350x75x35
Plug Angle (mm)
12.7
Weight (g)
820
Material
Socket: Cr-V chromium plating finishing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 1133340 08251756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for fastening screws for cars
3
From Japan
On 2015-08-17 10:31:04
It is convenient to use for many types of bolt nuts.
This review is about item#08251756.
Removal of rear wheel nut (size: 24 mm socket) of moped motorcycle
5
From Japan
On 2013-10-25 16:14:07
I used it for desorption of the rear wheel nut when tire of Honda TODAY (AF 67) was exchanged. When removing it, I attached a 24 mm frame to the ratchet wrench and attached it to the torque wrench when tightening, it worked without problem. Tightening torque is 118 N · M. Originally, I had a wrench, but I bought it without coma. It was a good product for cheap price.
This review is about item#08251756.

Related Products