Buy more than* S$200* and get FREE SHIPPING

L Type Clamp, Lb Type

Dimensions h2 (mm)
21
Dimensions h1 (mm)
10
Clamping Force (kg)
700
...see all>
Product Options
ADD TO CART
Outside Dimension (mm) Weight (g) Jaw Depth (mm) Maximum Openings (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Weight (g) Jaw Depth (mm) Maximum Openings (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
153x155 1060 100 100 100 1PC 1 LB-100S 08251853 60.99 SGD
Shipped after 2018-02-27
173x305 1350 120 250 250 1PC 1 LB-250S 08251887 109.99 SGD
Shipped after 2018-02-27
153x205 1140 100 150 150 1PC 1 LB-150S 08251862 69.99 SGD
Shipped after 2018-02-26
173x255 1270 120 200 200 1PC 1 LB-200S 08251871 86.99 SGD
Shipped after 2018-03-01
173x355 1430 120 300 300 1PC 1 LB-300S 08251896 119.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products