Buy more than* S$200* and get FREE SHIPPING

L Type Clamp, Lc Type

Dimensions h2 (mm)
15
Dimensions h1 (mm)
7.5
Clamping Force (kg)
300
...see all
Product Options
ADD TO CART
Jaw Depth (mm) Maximum Openings (mm) Nominal Dimension (mm) Outside Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Jaw Depth (mm) Maximum Openings (mm) Nominal Dimension (mm) Outside Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 100 100 98x140 410 1PC 1 LC-100S 08251905 36.51 SGD
Shipped after 2017-07-31
60 150 150 98x190 450 1PC 1 LC-150S 08251914 41.93 SGD
Shipped after 2017-07-24
80 200 200 118x240 510 1PC 1 LC-200S 08251923 48.02 SGD
Shipped after 2017-07-24
80 250 250 118x290 560 1PC 1 LC-250S 08251932 55.38 SGD
Shipped after 2017-07-25
80 300 300 118x340 600 1PC 1 LC-300S 08251941 63.61 SGD
Shipped after 2017-07-25
ADD TO CART

Related Products