Buy more than* S$200* and get FREE SHIPPING

Combination plier

5.00 (1)
Purpose
Has 3 functions and vast range of uses including grabbing things, holding pipes and other round objects, and cutng wire., Has 3 functions and vast range of uses including grabbing things, holding pipes and other round objects, and cutng wire.
Cleavable Wire Diameter (phi mm)
4
...see all>
Product Options
ADD TO CART
Head Thickness (mm) Nominal Dimension (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Thickness (mm) Nominal Dimension (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 250 355 249 359-8551 2-0503 1PC 1 P250 08251984 27.99 SGD
In stock
9.3 150 160 165 359-8527 2-0503 1PC 1 P150 36694542 15.99 SGD
In stock
11.2 200 260 203 359-8535 - 1PC 1 P200 08251975 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car inspection, daily work
5
From Japan
On 2017-01-13 12:41:43
Size is good. The handle is jagged and the correct answer.
This review is about item#36694542.

Related Products