Buy more than* S$200* and get FREE SHIPPING

Multi-water pump pliers

4.50 (2)
Mouth Opening Control
Nine steps
Compatible Range
0 - 48mm
Nominal Dimension (mm)
250
Weight (g)
300
Overall Length (mm)
253
TRUSCO Part Number
327-2435
Accessories
Driver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP-250 08252097 26.19 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery, agricultural machinery
4
From Japan
On 2016-06-08 08:22:19
It is very convenient to work with grasping objects of various sizes, turning. Because the handle is long, the power to grab is also strong. It is painful with feeling like a minus driver part of the tip of the handle gets stuck in my hand if I want to grease. Since there is no thing to be shared with the driver, I hope things that omitted the driver function in the shape of this product.
This review is about item#08252097.
Electric construction worker's inspection
5
From Japan
On 2015-11-20 12:50:28
I did not know what to do from then, and I started by arranging what is on the textbook.
This review is about item#08252097.

Related Products