Buy more than* S$200* and get FREE SHIPPING

Water pump pliers

Dimension T (mm)
10.3
Maximum Openings (mm)
38
Dimensions L (mm)
254
Weight (g)
410
TRUSCO Part Number
436-2870
Specification
Heavy-duty type (5 groove mechanism)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KWP-250 08252307 29.15 SGD
Shipped after 2017-08-21
ADD TO CART

Related Products