Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Long Ball Point Wrench, Hexagonal Type, With Ball

2.00 (1)
Weight (g)
420
Set Contents
second page piece mm(long side x short side) mm:1.5 (90x14), 2 (100x16), 2.5 (112x18), 3 (126x20), 4 (142x23), 5 (160x28), 6 (180x32), 8 (200x36), and 10 (224x40)
TRUSCO Part Number
288-2329
Specification
Plastic holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 AQKS910 08252255 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tightening work of hexagon bolt.
2
From Japan
On 2011-09-21 21:31:29
no problem. I think the material is a hard class. Just in the photo, the holder case is blue, but the real thing is yellow, I thought that the product difference is without a ball point. Because the workers and departments color-coding the tools, the yellow has become two and the old tool has entered the store. I would like to change the photo.
This review is about item#08252255.

Related Products