Buy more than* S$200* and get FREE SHIPPING

PENGUIN Toilet Paper Coreless

4.56 (18)
Length (m)
130
Width (mm)
114
Material
Recycled pulp 100%
Specification
Single 130m roll
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6Roll) 1 - 08252535 12.91 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
I use it everyday.
4
From Japan
On 2017-07-31 17:37:52
Since it is not core, I always use it until the end, paper quality is neither too soft nor too hard I like it and I always use it
This review is about item#8252535.
toilet
4
From Japan
On 2017-04-22 08:57:19
I am satisfied with the price at a reasonable price. Since it is bulky when going to buy it is convenient because I bought it with a monotaro and it reaches the company
This review is about item#08252535.
Company toilet
5
From Japan
On 2017-03-29 15:08:23
I always use it. It lasts long and is very useful.
This review is about item#8252535.
For toilet
5
From Japan
On 2017-01-12 14:35:26
It is hard to get rid of in a single but because it has no stickiness, it is used for all toilets in the factory.
This review is about item#8252535.
Everyday use
3
From Japan
On 2015-10-11 18:13:19
It is a product you always use, so it will not change.
This review is about item#08252535.
Be said
5
From Japan
On 2014-09-05 10:57:12
A word about packing goods! This time, it was put together in a much bigger cardboard collectively. One third of the box was filled with a lot of paper cushioning materials, and I had a lot of trouble using one garbage bag to process. I am in trouble even if you send garbage. Stuff in a proper box, ship in 2 mouth, please think a little.
This review is about item#08252535.
Factory toilet
5
From Japan
On 2014-08-29 15:54:41
It is a very good product with soft and m number.
This review is about item#08252535.
When using a toilet
5
From Japan
On 2014-07-18 07:16:30
I use it for about 5 years. There is 130 m in one volume, so it will last very long. Although it is a family of five people, the frequency of replacing toilet paper is low, and it is attractive that no core is present so that garbage does not come out. It is comfortable that garbage does not come out every time I exchange it unexpectedly. More than anything, it is bulky to be able to bring me. Using this toilet paper is about the other you can not use.
This review is about item#08252535.
A pet
5
From Japan
On 2014-07-16 13:27:22
Very easy to use. As it is commercially available, it will be lost soon, and there will be no garbage as long as you do not have anything else.
This review is about item#08252535.
Toilet Paper
5
From Japan
On 2014-05-27 19:11:40
I hope I can make it a bit cheaper
This review is about item#08252535.

Related Products