Buy more than* S$200* and get FREE SHIPPING

Penguin Coreless

3.33 (3)
Length (m)
65
Width (mm)
114
Material
Recycled pulp 100%
Specification
Double 65m rolls
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6Roll) 1 - 08252544 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For toilet
1
From Japan
On 2015-03-04 17:26:49
The hole of the coreless is not properly open. It is for circular holes, so it will not enter. I would like you to have a perfect hole of around φ20
This review is about item#08252544.
toilet
4
From Japan
On 2014-07-02 16:28:24
It is easy to use because you do not have to change frequently as there is no core.
This review is about item#08252544.
Besides using it normally in the toilet, I put it in my office and use it instead of tissue paper
5
From Japan
On 2011-03-19 14:25:28
The thickness is just right. I hope it wraps longer if possible
This review is about item#08252544.

Related Products