Buy more than* S$200* and get FREE SHIPPING

Hint Hit Toilet Paper

4.65 (20)
Length (m)
27.5
Width (mm)
105
...see all>
Product Options
ADD TO CART
Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recycled paper 100% - 1Box(8Pack) 1 - 87105164 119.99 SGD
In stock
100% recycled paper Double 27.5m rolls 1Pack(12Roll) 1 - 08252614 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
toilet
4
From Japan
On 2018-03-02 16:54:54
It is soft and easy to use. I do not need the trouble of going to buy, I am saved. I want to continue purchasing from now on.
This review is about item#87105164.
toilet
5
From Japan
On 2016-06-07 21:07:50
Paper quality is well received well.
This review is about item#08252614.
Used for factory toilet
4
From Japan
On 2016-02-10 14:03:12
It is cheap, it will be delivered as it will be delivered.
This review is about item#08252614.
Wiping of buttocks
5
From Japan
On 2016-01-28 17:01:17
friendly
This review is about item#08252614.
I use it for my company and my home.
5
From Japan
On 2015-06-05 14:44:08
It is soft and easy to use. The price is not so expensive compared to other companies, so it comes handy because it arrives without a courier fee. I want to continue purchasing from now on.
Toilet paper
4
From Japan
On 2015-04-12 08:01:10
usually
This review is about item#08252614.
toilet
3
From Japan
On 2015-04-09 09:50:29
The paper quality was also normal, so there was no particular problem.
This review is about item#08252614.
Poo
5
From Japan
On 2015-02-28 19:28:54
It is soft and good.
This review is about item#08252614.
Used in the company's toilet
5
From Japan
On 2014-11-13 15:25:18
I bought it all together in 10% OFF case. I am satisfied with the price as a matter of course. After that I have no trouble going to buy anything and can purchase with other miscellaneous goods and concentrate on work.
This review is about item#87105164.
Everyday
5
From Japan
On 2014-09-17 13:46:07
Since I bulky when I buy it for everyday shopping, I am bought together by mail order. I thought that it is cheaper to buy here if cost is converted to the cost necessary for shopping at my shop rather than the actual cost.
This review is about item#08252614.

Related Products