Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Adhesive Tape for Outdoor

4.36 (118)
Tensile Strength (kgf/25mm)
6.0
Adhesive Power (g/25mm)
1500
Extensibility (%)
25
Base Material
Aluminum foil
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Durability (years) Tape Thickness (mm) Tape Length (m) Abrasive Type Operating Temperature Range (deg C) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Durability (years) Tape Thickness (mm) Tape Length (m) Abrasive Type Operating Temperature Range (deg C) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
about 1-1.5 (reference) 1.55(+/-0.3) 18 mineral particles (aluminum oxide) -5-50 black - 1roll 1 AT-252 21797177 72.99 SGD
Shipped after 2018-01-22
about 1-1.5 (reference) 1.55(+/-0.3) 18 mineral particles (aluminum oxide) -5-50 yellow - 1roll 1 AT-252 21797168 73.99 SGD
Shipped after 2018-01-22
about 1 to 1.5 (standard) 1.55mm(+-0.3mm) 5 Mineral particles (aluminium oxide) - 5-50 Black Both indoor and outdoor use. 1Roll 1 AT-252 08252623 20.99 SGD
Shipped after 2018-01-22
about 1 to 1.5 (standard) 1.55mm(+-0.3mm) 5 Mineral particles (aluminium oxide) - 5-50 Yellow Both indoor and outdoor use. 1Roll 1 AT-252 08252632 20.99 SGD
Shipped after 2018-01-22
about 1 to 1.5 (standard) 1.55mm(+-0.3mm) 5 Mineral particles (aluminium oxide) - 5-50 Black Both indoor and outdoor use. 1Roll 1 AT-252 34713086 40.99 SGD
Shipped after 2018-01-22
About 1 to 1.5 (standard) 1.55 mm (+/-0.3 mm) 5 Mineral particles (aluminium oxide) - 5-50 Black Both indoor and outdoor use. 1Roll 1 AT-252 34713095 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 73
4 star 25
3 star 13
2 star 3
1 star 4
Review Rating: 4.36
118 Customer Reviews
The reviews are automatic translation.
We use it on the street on the parking lot.
5
From Japan
On 2018-01-04 15:14:47
It also has good adhesive strength, does not fade away, lasts long, it is cheap and saved as road marking supplies.
This review is about item#8252632.
I stuck it to the outside staircase of the apartment
5
From Japan
On 2017-11-05 23:46:06
I bought a yellow color. Because it is a little steep staircase, the sense of security increased considerably by sticking the anti-skid tape. I have a firm feet. I cut it with a pair of scissors when cutting it but it did not disappear afterwards. The cutter may be better. There seems to be no worry that they will stick firmly and peel apart for the time being.
This review is about item#21797168.
I stuck it to the nail of a forklift and wanted to prevent luggage sliding off.
3
From Japan
On 2017-10-19 16:02:04
Because it was a usage method that was not supposed at all in product production, it broke right after the start of use, and could not fulfill the purpose.
This review is about item#08252632.
Used for stepless step (step) used for high altitude work
5
From Japan
On 2017-10-17 22:48:14
I used anti-skid tape for a long time, but if the stability of the stepladder's scaffold is secured, I will stepping out the step of the stepladder and the risk of falling will be greatly reduced. I have never fallen accidentally even during my busy work since I put this seal on the stepladder. Metallic staircases installed outdoors are slippery in rainy weather and the possibility of a fall accident is high, so I think that safety will be secured if it keeps it in a site that is likely to slide beforehand to avoid rainy weather. I think that there are many ways to use it even at indoor homes of general homes.
This review is about item#8252632.
Put it on the stairs installed in the outdoor tank
4
From Japan
On 2017-10-12 14:30:39
Hot days continued, there was no timing but it became cooler a little and cooperated with the site
This review is about item#8252623.
I put it on a stepladder
5
From Japan
On 2017-10-01 18:35:33
Compared with a certain stepladder manufacturer genuine slip stop tape, it did not change. It was 50 mm wide to paste on the stepladder so cut it in half and paste it.
This review is about item#8252632.
Outdoor staircase nose slip
4
From Japan
On 2017-09-28 11:16:04
It is cheaper than the home center and goods are no problem. I will purchase it in the future as long as I can not deliver the next day.
This review is about item#21797168.
Replace the existing ones when repairing the stairs
5
From Japan
On 2017-09-22 08:40:16
It is easy to handle and can be pasted easily. The adhesive strength of the adhesive tape on the back is also good. It is also a good item in cospar.
This review is about item#34713086.
At the time of installation of lava cladding for water works
3
From Japan
On 2017-08-02 17:54:46
Because the installation period is long, there are also places where it is easy to peel off, so there are strong ones also in passing vehicles I wonder if there are any
This review is about item#21797177.
Prevent slip of steel plate
3
From Japan
On 2017-07-16 21:18:05
Where the car runs well, it was a little weak, or there was a place where it peels off.
This review is about item#34713086.

Related Products