Buy more than* S$200* and get FREE SHIPPING

Indoor Sheet, Label Printer BEPOP

4.50 (2)
Length (m)
10
Width (mm)
200
Specification
Indoor sheet (2 years indoor use)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (kg) Thickness (mm) TRUSCO Part Number Color Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (kg) Thickness (mm) TRUSCO Part Number Color Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3065 2.0 / box 123 393-9057 Blue IL91194 1Box(10mx2Roll) 1 SL-S2004N 08252684 -
Discontinued
[x]
- 2.0 / box 123 304-1832 Green IL91196 1Box(10mx2Roll) 1 SL-S2006N 08252702 -
Discontinued
[x]
- - - - Black SL-S2001 1Box(10mx2Roll) 1 IL91191 08252657 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In-house information board / display board
4
From Japan
On 2015-01-14 17:32:48
Although I used it for the first time, it was very convenient.
This review is about item#08252657.
Signs etc in factory
5
From Japan
On 2011-01-31 10:55:49
good
This review is about item#08252666.

Related Products

Max

Max