Buy more than* S$200* and get FREE SHIPPING

Interchangeable Stamping Set

4.33 (3)
Caution
There is also stainless steel or heat-treated metal that cannot be stamed Holder is not suited for other stamps.
Character Height (mm)
5
Hardness
Stamp: HRC40, electrode-holder:HRC50
Material
stamp: -- nickel alloy (hardening) electrode-holder: -- S45C (hardening)
Set Contents
ALPHABETIC CHARACTERS (A-Z) x TWO EACH, DIGIT (1-9) X TWO EACH, NUMBERS (0) x 3, SPACER () x 3, POINTS (.) x 1, SLASH (/) x 1 , and (&) x 1, MINUS (-) x 1, HOLDER (FOR 5 letters) x fixed wrench x 1, extension plate x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(82PC) 1 FCZU83 08252711 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Engraved into the leather, metal
5
From Japan
On 2012-11-02 17:06:37
The framework of the positioning of the plastic, is very convenient.
This review is about item#08252711.
Engraved in the press machine attached to a stamped self-made jig to the metal products
4
From Japan
On 2011-11-10 00:24:03
Number, allocation of such letters was the best. Was Norikire in common if two sets of necessary place this set I was worried about whether there is any variation in the width and height by the Taiwan-made, but it was perfectly uniform. It is a pity that there is only a character height of 5mm. Also thank you release all means 3mm version. Because after may be the expensive loose sale also consider please. I think that it is convenient to Shimae what you need to get a stamp in the last to put away the engraved sponge part double bottom
This review is about item#08252711.
For the selection of processed goods
4
From Japan
On 2007-12-11 13:59:02
Holder is beautiful to strike convenient to the attached. Most are in time because each there are a plurality.

Related Products