Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Label Writer TEPRA PRO

4.80 (10)
Design Form
30 species
Fixed Length Printing (cm)
1 - 50
Allocation
Four
Character Interval
4 stage, alphanumeric proportional method
Multi Line Pairs Print
2 - 8 lines
Name Registration
About 1120 characters, maximum of 40
Printing Method
PRO thermal transfer printing method
Color (Body)
Silver
Margins
6 stage
Tabular Work
Four
Addressee Registration
About 5000 characters, maximum of 99
Built-in File
About 5000 characters, maximum 99 files
Trimmer Part
Auto trimmer (9 - 24mm)
Cutter Part
Auto cutter
Barcode
(Including QR code) 7 standard
External Character
Four characters
File Backup
Built-in flash memory
Font
16, 24, 32, 48dot system
Dictionary, Number of Characters
(Can be added), about 8088 characters about 117000 words
Sentence Memory
About 175 characters
Ground Tint Printing
Seven Extemporaneous background pattern
Decorations & Ornament Letters
Calligraphed / 15 species, Shin shrinkage / five, enclose-network / eight
Outer Frame
120 species
Character Size
7 stage 49 species
Maximum Printing Width
18.1mm (24mm wide tape is used)
Body Dimensions (Width x Depth x Height) (mm)
196x218x63
Number of Typefaces
Kanji-Kana / 5 font / 9 font alphanumeric / 11 font
Liquid Crystal Size
6 characters x4-line display
Printer
180dpix128dot thin film thermal head
Input
JIS arrangement keyboard type
Label Width
P-TAPE standard: 4, 6, 9, 12, 18, 24
OS Support
Japanese Windows Vista / XP (SP2 or later) / 2000 (SP4 or later)
Power
X6 this AC adapter, AA alkaline batteries (sold separately)
Weight (g)
About 850 (body only)
Specification
Super visible 3-step change and preview Print history: 5 Smoothe print : up to 100 sheets (Auto cut function) 2WAY power Easy packing form: 4 types Random format Serial number alphabet Large print "big big": 2-4 times (partial printable) Sign & pictogram: 1293 characters (including illustrations) Always outline smoothing: smoothing PC Connection: USB connection Copy and paste only, mirror image printing: possible
Accessories
Trial PRO tape cartridge (18mm width) AC adapter (AC1116J) PC label software (CD-ROM)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR530 08255931 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Organizing document files, putting names of sorting of mails etc.
5
From Japan
On 2017-09-28 17:55:33
It is using the performance as per instructions, without any problems. I bought it because the price was cheap compared with other shops.
This review is about item#8255931.
Filing name
5
From Japan
On 2017-09-13 14:33:38
I am very busy because I can work with PC.
This review is about item#8255931.
Clerical work
4
From Japan
On 2017-08-12 13:58:46
As a result of having various kinds of Tepra and suffering from various things, I made it to this, but I think that it was better that it was cheaper and simple because it has too much functionality and is not comfortable to use.
This review is about item#8255931.
Re-name the bulletin board
5
From Japan
On 2017-04-14 15:23:43
18mm, 24mm with a variety of functions that correspond to 24mm It is very handy.
This review is about item#8255931.
Equipment insertion label
5
From Japan
On 2016-03-31 14:42:33
Easy to use
This review is about item#08255931.
File organization
5
From Japan
On 2014-04-21 13:38:47
Because it is a maker item, it can be used with confidence. Because it was the cheapest compared to others, I bought it here.
This review is about item#08255931.
The nameplate of separation and sorting etc. in the drawing
4
From Japan
On 2014-03-26 13:51:01
I have used SR535 so far It seems broken so I am using it as a replacement Before
This review is about item#08255931.
Work document arrangement
5
From Japan
On 2014-02-02 19:03:29
Since it can connect to a personal computer, it can be used very conveniently. Of course, it is attractive that it can output even with the main body only. Although it is not currently used, it can be connected to Wifi so it seems convenient. I think that feeling of use is no problem.
This review is about item#08255931.
Organizing documents on site
5
From Japan
On 2013-11-28 14:20:33
Usability was good, rather than low price.
This review is about item#08255931.
Used as the cover name of files etc.
5
From Japan
On 2009-12-04 13:49:05
I think operation is easy and easy to use. Because there are many features, I think that it will be the finish you want.
This review is about item#08255931.

Related Products