Buy more than* S$200* and get FREE SHIPPING

Spiral tap (mild steel , long shank for deep hole)

Chamfer Lcf
2.5P
Helix Angle (Degree)
45
Chamfer
2.5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Thread Pitch (mm) Pitch (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Number of Flutes Screw Diameter Thread Pitch (mm) Pitch (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 20 70 10.5 OH2 150 3 M14 1.5 1.5 11 1pc 1 LT-MS-DH-SFT OH2 M14 x1.5 x150 08265363 81.99 SGD
Shipped after 2018-03-02
10 20 70 12.5 OH2 150 3 M16 2 2 13 1pc 1 LT-MS-DH-SFT OH2 M16 x2 x150 08265372 85.99 SGD
Shipped after 2018-03-02
2.5 9 59 4 OH2 120 2 M3 0.5 0.5 5 1pc 1 LT-MS-DH-SFT OH2 M3 x0.5 x120 08265257 34.99 SGD
Shipped after 2018-03-02
5.5 15 65 7 OH2 150 3 M10 1.25 1.25 8 1pc 1 LT-MS-DH-SFT OH2 M10 x1.25 x150 08265311 53.99 SGD
Shipped after 2018-03-01
6.5 18 68 8.5 OH2 150 3 M12 1.75 1.75 9 1pc 1 LT-MS-DH-SFT OH2 M12 x1.75 x150 08265327 66.99 SGD
Shipped after 2018-03-02
6.5 18 68 8.5 OH2 150 3 M12 1.5 1.5 9 1pc 1 LT-MS-DH-SFT OH2 M12 x1.5 x150 08265336 66.99 SGD
Shipped after 2018-03-02
6.5 18 68 8.5 OH2 150 3 M12 1.25 1.25 9 1pc 1 LT-MS-DH-SFT OH2 M12 x1.25 x150 08265345 66.99 SGD
Shipped after 2018-03-02
13 25 75 17 OH3 200 4 M22 2.5 2.5 16 1pc 1 LT-MS-DH-SFT OH3 M22 x2.5 x200 08265433 219.99 SGD
Shipped after 2018-03-02
4.5 12 62 6 OH2 120 3 M6 1 1 7 1pc 1 LT-MS-DH-SFT OH2 M6 x1 x120 08265284 27.99 SGD
Shipped after 2018-03-07
8 20 70 10.5 OH2 150 3 M14 2 2 11 1pc 1 LT-MS-DH-SFT OH2 M14 x2 x150 08265354 81.99 SGD
Shipped after 2018-03-02
5 13 63 6.2 OH2 150 3 M8 1.25 1.25 8 1pc 1 LT-MS-DH-SFT OH2 M8 x1.25 x150 08265293 44.99 SGD
Shipped after 2018-03-01
5.5 15 65 7 OH2 150 3 M10 1.5 1.5 8 1pc 1 LT-MS-DH-SFT OH2 M10 x1.5 x150 08265302 53.99 SGD
Shipped after 2018-03-02
11 25 75 14 OH3 150 4 M18 2.5 2.5 14 1pc 1 LT-MS-DH-SFT OH3 M18 x2.5 x150 08265397 119.99 SGD
Shipped after 2018-03-02
15 30 80 19 OH3 200 4 M24 3 3 18 1pc 1 LT-MS-DH-SFT OH3 M24 x3 x200 08265451 239.99 SGD
Shipped after 2018-03-02
4.5 11 61 5.5 OH2 120 3 M5 0.8 0.8 7 1pc 1 LT-MS-DH-SFT OH2 M5 x0.8 x120 08265275 30.99 SGD
Shipped after 2018-03-02
4 10 60 5 OH2 120 3 M4 0.7 0.7 7 1pc 1 LT-MS-DH-SFT OH2 M4 x0.7 x120 08265266 33.99 SGD
Shipped after 2018-03-01
10 20 70 12.5 OH2 150 3 M16 1.5 1.5 13 1pc 1 LT-MS-DH-SFT OH2 M16 x1.5 x150 08265381 86.99 SGD
Shipped after 2018-03-02
11 25 75 14 OH2 150 4 M18 1.5 1.5 14 1pc 1 LT-MS-DH-SFT OH2 M18 x1.5 x150 08265406 119.99 SGD
Shipped after 2018-03-02
12 25 75 15 OH3 150 4 M20 2.5 2.5 15 1pc 1 LT-MS-DH-SFT OH3 M20 x2.5 x150 08265415 139.99 SGD
Shipped after 2018-03-02
13 25 75 17 OH2 200 4 M22 1.5 1.5 16 1pc 1 LT-MS-DH-SFT OH2 M22 x1.5 x200 08265442 219.99 SGD
Shipped after 2018-03-02
15 30 80 19 OH2 200 4 M24 1.5 1.5 18 1pc 1 LT-MS-DH-SFT OH2 M24 x1.5 x200 08265467 239.99 SGD
Shipped after 2018-03-02
12 25 75 15 OH2 150 4 M20 1.5 1.5 15 1pc 1 LT-MS-DH-SFT OH2 M20 x1.5 x150 08265424 139.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products

OSG

OSG