Buy more than* S$200* and get FREE SHIPPING

Electro Conductive Gloves

3.50 (2)
Caution
It is not a cleaning pack, It is not a cleaning pack
Purpose
Working in semiconductor industry. Electrostatic paint work, Working in semiconductor industry. Electrostatic paint work
2015 Trusco Published Pages
3 0263
Resistance Value
107 ohm, 107ohm
Around Palms (cm)
20, 20
Middle Finger Length (cm)
7.5, 7.5
Overall Length (cm)
21.5, 21.5
Size
215x95mm, 215x95mm
Thickness (mm)
2.5, 2.5
Material
Nylon (conductive fiber woven processing), Nylon (electro conducting fiber knitting processing)
Performance
Conductive / stretch
TRUSCO Part Number
310-3731, 310-3731
Application
Against static electricity, Static electricity countermeasure
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 AS-303 08275224 13.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
factory
4
From Japan
On 2015-08-17 18:03:15
I did you in the test purchase so as not to mix the dust when performing the laminate. Product is a high evaluation, was forced to abandon the ongoing purchase because they are too expensive in our work unit price in the price surface.
This review is about item#08275224.
delivery
3
From Japan
On 2014-12-23 10:23:48
But thought I'd use for outside work, it is good enough.
This review is about item#08275224.

Related Products