Buy more than* S$200* and get FREE SHIPPING

Anti-Static Gloves

3.33 (3)
Purpose
For work in laboratories or with semi-conductors., For work in laboratories or with semi-conductors.
2015 Trusco Published Pages
3 0289
Thickness (mm)
1.05, 1.05
Performance
Static protection
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5, 8.5 8.2, 7.5 20, 20 S, S 200, 200 85, 85 295-4753, 295-4753 1Pair 1 AS-301-S 08275233 4.99 SGD
Shipped after 2018-02-26
8.5, 8.5 8.7, 8.0 21, 21 M, M 210, 210 85, 85 295-4745, 295-4745 1Pair 1 AS-301-M 08275242 4.99 SGD
Shipped after 2018-02-26
9.0, 9.0 8.7, 8.0 22, 22 L, L 220, 220 90, 90 295-4737, 295-4737 1Pair 1 AS-301-L 08275251 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of precision instruments
5
From Japan
On 2014-08-04 22:37:34
Slip prevention is good feeling, it is very easy to use.
This review is about item#08275242.
When handling DVDs and CDs
4
From Japan
On 2013-04-18 17:26:48
As sewing is a little sloppy as it is in the review of the front but there is no problem in use It does not slip when dealing with DVD with this and I am satisfied because there is little adsorption of dust
This review is about item#08275251.
Control equipment, board
1
From Japan
On 2013-01-24 17:10:02
This product is conspicuous in sewing mistakes. Is it torn if you take it out of the bag and put it in your hand? No, the stitch of the finger's root is unraveling, the stitch is bent and twisted, etc., troubles are scattered. There is also one examination slip for each one pair, but there are only beautiful item check items that are visible.
This review is about item#08275251.

Related Products