Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Wheel

4.00 (1)
2014 TRUSCO Published Page
1-2024
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Weight (kg) TRUSCO Part Number Maximum Load (kgf) Hub Width (mm) Hole Diameter (phi mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Weight (kg) TRUSCO Part Number Maximum Load (kgf) Hub Width (mm) Hole Diameter (phi mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 Nylon (commercial bearing input) 130 0.69 220-7427 180 54 20 Trivalent unichrome 1PC 1 TNW-130 08418706 19.99 SGD
In stock
45 Nylon (commercial bearing input) 150 0.85 220-7435 200 55 20 Trivalent unichrome 1PC 1 TNW-150 08418715 24.99 SGD
In stock
35 Nylon(commercialbearinginput) 100 0.31 220-7419 100 44 12 TrivalentUNIQLO 1PC 1 TNW-100 08418697 11.99 SGD
In stock
32 Nylon(commercialbearinginput) 75 0.18 220-7401 80 37 10 TrivalentUNIQLO 1PC 1 TNW-75 08418724 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wheel of transport truck for boat
4
From Japan
On 2014-08-16 19:05:11
The load is strong, and with rubber tires we have been using, we tried to replace this nylon with the same dimensions as rubber got stripped. There was no problem until twice use. I will try to keep how long it will keep in the future. I am very satisfied with the price.
This review is about item#08418715.

Related Products