Buy more than* S$200* and get FREE SHIPPING

Rubber Plate Caster

Nominal Diameter D
75
Mounting Pitch x XY (mm)
56x28
Allowable Load (daN)
40
Attachment Height H (mm)
92
Material (Caster)
HARD
Mounting Seat A x B (mm)
70x42
Bore Diameter P (phi mm)
6.5
Weight (g)
230
Allowable Load (kg)
40
Shape
Fixedcar
TRUSCO Part Number
278-2707
Application
To transport medium weight carrying tool like hand trucks and wagons.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYER-75RH 08419293 5.99 SGD
In stock
ADD TO CART

Related Products