Buy more than* S$200* and get FREE SHIPPING

Rubber Wheels 75 mm Universal

5.00 (2)
Nominal Diameter D
75
Mounting Pitch x XY (mm)
56x28
Allowable Load (daN)
40
Attachment Height H (mm)
92
Material (Caster)
Hard rubber
Mounting Seat A x B (mm)
70x42
Bore Diameter P (phi mm)
6.5
Weight (g)
298
Allowable Load (kg)
40
Shape
Universal car
TRUSCO Part Number
278-2693
Application
To transport medium weight carrying tool like hand trucks and wagons.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYE-75RH 08419302 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transportation of boxed items
5
From Japan
On 2017-07-10 22:05:48
Rubber rollers also exceed a small step of the rail greatly. It is also durable, cheap and pleasant.
This review is about item#8419302.
Tire change of dolly
5
From Japan
On 2016-08-22 09:06:30
We made your tires freely back and forth. A little processing was necessary but there is no problem. If it is indoors, I think that it is better for the tire material to choose soft eyes.
This review is about item#8419302.

Related Products