Buy more than* S$200* and get FREE SHIPPING

Fixed Rubber Wheel for Lifter, 100Mm

5.00 (3)
Nominal Diameter D (mm)
100
Mounting Pitch x XY (mm)
82x40
Allowable Load (daN)
50
Attachment Height H (mm)
122
Material (Caster)
Hard rubber
Mounting Seat A x B (mm)
100x58
Bore Diameter P (phi mm)
8.8
Application
To transport medium weight carrying tool like hand trucks and wagons.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
278-2618 668 Universal car 1PC 1 TYSG-100RHS 08419311 11.99 SGD
In stock
278-2626 505 Fixed wheel 1PC 1 TYSR-100RH 08419327 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Stage truck for magic show
5
From Japan
On 2015-08-18 15:06:35
The price was reasonable and the quality was also good.
This review is about item#08419311.
Repair of the dolly so that anyone can use it
5
From Japan
On 2013-12-13 13:28:32
I went to the next day after ordering Monotaro and thank for speedy response. Trolleys that do not go straight, exchanging wheel breakdowns and allowing residents to use comfortably. I'd like to thank you for your continued participation in the future, Monotaro who has so many things.
This review is about item#08419311.
One wheel of the dolly is damaged due to bearing breakage
5
From Japan
On 2013-10-13 13:41:56
Although the damage was 1 piece, the mounting hole size was fine, but because the difference was subtle in the height size, we exchanged both wheels at the same time just in case. It is running without problems. I could not read the notation of the catalog (special note · drawing), purchased with wrong lock with purchase. There was no problem in use, but it was a useless function.
This review is about item#08419311.

Related Products