Buy more than* S$200* and get FREE SHIPPING

75 mm Rubber Caster Wheels for Box Push Carts

4.00 (1)
Purpose
To transport light weight carrying tool like hand trucks and wagons.
Nominal Diameter D (mm)
75
Allowable Load (daN)
60
Allowable Load (kgf)
61
Attachment Height H (mm)
93
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
25
Wheel Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Mounting Pitch x XY (mm) Material (Caster) Mounting Seat A x B (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Pitch x XY (mm) Material (Caster) Mounting Seat A x B (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55x28 HARD 70x47 280 278-2596 Rigid Caster 1PC 1 TYSR-75RH 08419354 6.99 SGD
In stock
55x42 HARD 70x58 440 278-2588 With swivel caster brake 1PC 1 TYSG-75RHS 08419345 9.99 SGD
In stock
55x42 Hard rubber 70x58 416 278-2570 Hard rubber wheel (Swivel Caster) 1PC 1 TYSG-75RH 08419336 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use for dolly
4
From Japan
On 2015-06-22 13:26:53
Since the caster of the dolly broke down, I checked with the (trolley) maker, there was an estimate of 1 ¥ 1.600 -. I tried to buy it at the home center and there was no size, and it was to be ordered. This product is enough. The price is affordable, it arrives at hand after two or three days, I just installed it, but the feeling of the tire and so far have not changed much.
This review is about item#08419345.

Related Products