Buy more than* S$200* and get FREE SHIPPING

Swivel Rubber Caster

5.00 (3)
Purpose
To transport medium weight carrying tool like hand trucks and wagons.
Nominal Diameter D (mm)
100
Mounting Pitch x XY (mm)
82x40
Allowable Load (daN)
50
Attachment Height H (mm)
122
Material (Caster)
Hadogomu
Mounting Seat A x B (mm)
100x58
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
25
Weight (g)
599
TRUSCO Part Number
278-2634
Specification
Hard rubber wheel (Swivel Caster)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYSG-100RH 08419363 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I will be able to purchase it for repair before. We are using it for moving tires etc.
5
From Japan
On 2017-04-18 14:42:25
I will use the cart frequently, so I will exhausted by all means. We use it for replacement. It is extremely cheap and we are very pleased.
This review is about item#8419363.
Replace the truck car
5
From Japan
On 2014-04-01 16:09:21
The trolley became quiet and it was good.
This review is about item#08419363.
Used for handicap wheel.
5
From Japan
On 2013-04-18 22:00:58
Wheel size (outer diameter) is just right. The outer ring is rubber lined and the running noise is very quiet. Price is also cheaper than quality.
This review is about item#08419363.

Related Products