Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Press Caster Rubber Wheel

5.00 (1)
Finishing Material
(Wheel) steel wheels rubber / -, (bracket) Steel / trivalent UNIQLO
Specification
Rigid Caster
...see all>
Product Options
ADD TO CART
Dimensions (A x B)(mm) Allowable Load (kgf) Mounting Hole Diameter P(mm) Attachment Height H (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) H Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Wheel Diameter D (phi mm) Mounting Dimensions X1 x Y1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (A x B)(mm) Allowable Load (kgf) Mounting Hole Diameter P(mm) Attachment Height H (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) H Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Wheel Diameter D (phi mm) Mounting Dimensions X1 x Y1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115x80 102 10.5 144 80x45 35 144 - 1-1982 171-2543 100 90x50 1PC 1 TK-100 08418846 18.99 SGD
In stock
95x72 82 9.5 100 63x40 32 100 - 1-1982 171-2527 75 63x40 1PC 1 TK-75 08418873 13.99 SGD
In stock
155x102 255 11.5 250 112x63 46 - - 1-1982 171-2608 200 119x56 1PC 1 TK-200 08418864 54.99 SGD
In stock
138x92 204 11 198 100x56 45 198 1.85 - 171-2586 150 112x53 1PC 1 TK-150 08418855 35.99 SGD
In stock
138x92 184 11 177 100x56 42 177 1.6 1-1982 171-2560 130 112x53 1PC 1 TK-130 08418837 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile Weight Rack
5
From Japan
On 2017-01-12 15:29:05
There is no rolling of the wheels in the housing, smooth rotation is good. For mounting on wood, it is still better if there is a product line of mounting holes of about φ5 (To provide front and rear hits on the housing, it is about wood screws, fixing is sufficient)
This review is about item#8418873.

Related Products